Canon Printer Laser Beam A3 color Satera LBP862Ci

Sebelum PPN:
Rp40.999.900
Spesifikasi
Conform to(Double-sided printing) standard support
Dimensions, Width W x Depth D x Height H (mm)556x585x403
Function(Standard emulation) ESC/P, N201, IBM5577, HP-GL, HP-GL2
InterfaceUSB2.0 Hi-Speed x1, USB2.0 Host x2, 1000Base-T/100Base-TX/10Base-T (IEEE 802.3 compliant), IEEE 802.11b/g/n (2412 to 2472MHz)
Manufacturer Product Code5728C002
Mass of Main Unit (kg)About 38
Maximum ResolutionEquivalent to 9600dpi
Operation EnvironmentTemperature: 10 to 30°C / Humidity: 20 to 80% (Relative humidity, non-condensing)
Power Consumption (W)Max: 1500, Operating Average: 970, Min: 1 or less
Printing MethodLaser method
Printing speed(Plain paper/same data/same cassette) [Monochrome/Color] A4: 36 sheets/minute, A3: 18 sheets/minute, [Double-sided printing: A4 (2 pages: 1 sheet on both sides)] 36 pages/minute
Product TypePrinter
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesSatera
Set ContentsToner cartridge 059 each color etc.
Suitable Paper SizePaper cassette: A3/A4/A5/B4/B5, Bypass tray: A3/A4/A5/A6/B4/B5/B6
Warranty Period6 months (on-site repair)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A3 color laser beam printer LBP862Ci
A mainstream A3 color printer with a wide range of features in productivity, operability, and expandability.
Achieves high-speed printing of 36 pages per minute (A4 single-sided) in both color and monochrome.
The compact design makes it the smallest in its class, allowing it to be installed in limited spaces such as on an office desk.
LIPS V model comes standard with MEAP ADVANCE (LBP version).
*Delivery will be made to the eaves. In buildings without elevators, delivery will be made to the entrance.
*PC connection cables (LAN cable, USB cable) are not included.
Feature
Specification
(page description language) LIPS LX

Ulasan Produk

Tidak ada ulasan