FYH (Nippon Pillow Block) Round flange type unit with corrosion-resistant brazing UCSFC-S6 cylindrical hole
#Grup produk P113200926
Spesifikasi
| Basic Rated Load Cr (kN) | 24.8 |
|---|---|
| Bearing Identification No. | UC208S6 |
| Dimension A (mm) | 26 |
| Dimension A1 (mm) | 12 |
| Dimension A3 (mm) | 10 |
| Dimension A4 (mm) | 41.2 |
| Dimension B (mm) | 49.2 |
| Dimension H3 (mm) | 100 |
| Dimension J1 (mm) | 84.8 |
| Dimension L (mm) | 145 |
| Dimension N (mm) | 14±0.2 |
| Dimension S (mm) | 19 |
| Dimensions a2 (mm) | 11±0.5 |
| Dimensions j (mm) | 120 |
| Mass of Unit (kg) | 1.56 |
| Nominal Size of Mounting Bolt | M12 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Shape | Round flange type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The new stainless steel housing has been redesigned and the laser-marked surface is so smooth that there are no places for water droplets to remain after washing. The smooth surface of the housing and the flat back solid mounting surface reduce the incidence of bacteria.
All covers can be attached to the new housing, eliminating the need to select a conventional housing that can be attached to the cover, and allowing the cover to be retrofitted. In addition, since the stainless steel housing is made entirely of SUS316, it has significantly better corrosion resistance than the conventional SUS304.
All stainless steel bearings are initially pre-filled with H1 grade food grease, so you can use them with confidence for food-related industries. In addition, the FYH original seal, the double-lip flowback seal, prevents water from entering the bearing during washing.
Food industry, pharmaceutical packaging, fertilizer spraying equipment, salt spraying equipment, etc.
All covers can be attached to the new housing, eliminating the need to select a conventional housing that can be attached to the cover, and allowing the cover to be retrofitted. In addition, since the stainless steel housing is made entirely of SUS316, it has significantly better corrosion resistance than the conventional SUS304.
All stainless steel bearings are initially pre-filled with H1 grade food grease, so you can use them with confidence for food-related industries. In addition, the FYH original seal, the double-lip flowback seal, prevents water from entering the bearing during washing.
Food industry, pharmaceutical packaging, fertilizer spraying equipment, salt spraying equipment, etc.
Feature
The new stainless steel housing has been redesigned and the laser-marked surface is so smooth that there are no places for water droplets to remain after washing. The smooth surface of the housing and the flat back solid mounting surface reduce the incidence of bacteria.All covers can be attached to the new housing, eliminating the need to select a conventional housing that can be attached to the cover, and allowing the cover to be retrofitted. In addition, since the stainless steel housing is made entirely of SUS316, it has significantly better corrosion resistance than the conventional SUS304.
All stainless steel bearings are initially pre-filled with H1 grade food grease, so you can use them with confidence for food-related industries. In addition, the FYH original seal, the double-lip flowback seal, prevents water from entering the bearing during washing.
Use
Food industry, pharmaceutical packaging, fertilizer spraying equipment, salt spraying equipment, etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Round%20flange%20type%20unit%20with%20corrosion-resistant%20brazing%20UCSFC-S6%20cylindrical%20hole/pqP113200926-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
