Eppendorf ep Dualfilter TIPS(R) SealMax μL, 0030 078 series
#Grup produk P113137453
Spesifikasi
| AS ONE Part Number | 65-0261-69 |
|---|---|
| Capacity (μL) | 2 to 200 |
| Color | Yellow |
| Length (mm) | 55 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The violet and white filters of ep Dualfilter TIPS SealMax filter tips provide nearly 100% protection for pipettes against aerosols1) and biomolecular contamination. This new Dualfilter immediately blocks liquids in the event of over-aspiration. The white layer also blocks droplets and splashes, while the violet layer forms an effective barrier upon contact with sample liquid. For specific sample recovery, PCR inhibitor-free, and aerosol-proofing details, visit the Eppendorf website.
▼Highly reliable liquid block ▼Dependable protection from aerosols1) ▼PCR inhibitor-free ▼Protection of pipettes from potentially dangerous liquids in case of excessive aspiration ▼Can be used in PCR clean/sterile (sterile, pyrogen-free)
Each manufacturing lot is continuously and independently tested to ensure high purity and quality. Lot-specific Certificates of Analysis are available at www.eppendorf.com/certificates
The certificate of filtering efficiency according to EN 1822 is available at www.eppendorf.com/certificates
1) An aerosol is a colloid consisting of tiny solid particles or liquid droplets present in the air or other gases.
Highly reliable liquid blocking. Reliable protection from aerosols. *Aerosols are colloids of tiny solid particles or liquid droplets present in air and other gases. Free of PCR inhibitors. Protects pipettes from potentially hazardous liquids in case of excessive aspiration. Available in PCR clean/Sterile (sterile, pyrogen-free). Continuous independent testing of each manufacturing lot to ensure high purity and quality.
▼Highly reliable liquid block ▼Dependable protection from aerosols1) ▼PCR inhibitor-free ▼Protection of pipettes from potentially dangerous liquids in case of excessive aspiration ▼Can be used in PCR clean/sterile (sterile, pyrogen-free)
Each manufacturing lot is continuously and independently tested to ensure high purity and quality. Lot-specific Certificates of Analysis are available at www.eppendorf.com/certificates
The certificate of filtering efficiency according to EN 1822 is available at www.eppendorf.com/certificates
1) An aerosol is a colloid consisting of tiny solid particles or liquid droplets present in the air or other gases.
Highly reliable liquid blocking. Reliable protection from aerosols. *Aerosols are colloids of tiny solid particles or liquid droplets present in air and other gases. Free of PCR inhibitors. Protects pipettes from potentially hazardous liquids in case of excessive aspiration. Available in PCR clean/Sterile (sterile, pyrogen-free). Continuous independent testing of each manufacturing lot to ensure high purity and quality.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20SealMax%20%CE%BCL%2C%200030%20078%20series/clP113137453-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
