NARIKA Electromagnet EM-50N with safety stopper

Sebelum PPN:
Rp8.099.900
Spesifikasi
Diameter (φmm)80
Included AccessoriesHanging bracket
Mass (kg)1.4
Maximum Load (N)About 588.3 (60kgf)
Overall Length (mm)270
Power Supply1.5V (with one D-size battery)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A powerful electromagnet that can hold up to about 60 kg with a 1.5 V dry battery.
With a large handle that is easy to hold. Since it has a safety stopper to prevent it from falling, it is safe even in experiments using the horizontal bar with the attached hanging bracket.

Ulasan Produk

Tidak ada ulasan