KENIS Glass knife manufacturers

Sebelum PPN:
Rp179.999.900
Spesifikasi
Applicable Glass Thickness (mm)6/8/10 (width 25mm) glass rod
Dimensions (mm)347x247x220
Included AccessoriesGlass Rods (6 x 200 x 25 mm, 10 / 8 x 200 x 25 mm, 8) / Vinyl Cover
Mass (kg)6.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We are a glass knife maker that can easily produce glass knives with consideration for ease of use and safety. Glass knives for light microscopy and electron microscopy can be made from a 25 mm wide glass rod. The cutting mechanism has been improved to minimize the amount of glass scraps caused by cutting, and the cutting edge has been sharpened. The rotating cover helps protect against glass shards that may scatter when making glass knives. The glass knife tray makes it easy to remove the glass while it is still cut.

Ulasan Produk

Tidak ada ulasan