AS ONE Puncture-type pH meter with English calibration certificate

Sebelum PPN:
Rp17.999.900
Spesifikasi
AS ONE Part Number4-360-01-56
Calibration CertificateGeneral proofreading
Measuring Range (pH)0to14
Resolution0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A piercing type that is convenient for measuring solids and semi-solids.
The backlight color changes depending on the operating status (measurement: blue, calibration: green, alarm: red).
It has automatic temperature compensation, so temperature can be measured simultaneously during measurement.
A smiley face will appear when the measurement value stabilizes.
It floats on water, so it can be easily retrieved if dropped in water.
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
A piercing type that is convenient for measuring solids and semi-solids.
The backlight color changes depending on the operating status (measurement: blue, calibration: green, alarm: red).
It has automatic temperature compensation, so temperature can be measured simultaneously during measurement.
A smiley face will appear when the measurement value stabilizes.
It floats on water, so it can be easily retrieved if dropped in water.

Specification
Measurement item: pH/Temperature●Measurement range: Temperature/0 to 50℃●Measurement accuracy: pH/±0.01±1digit, Temperature/±0.5℃●Resolution: Temperature/0.1℃●Function: Backlight, hold, auto power Off (8 minutes), low battery display●Calibration: 1-3 points●Temperature compensation: Automatic temperature compensation (0 to 50℃)●Dustproof/waterproof: IP67●Power source: 4 AAA batteries (included for testing)● Size: Φ40×220mm●Weight: 143g●Accessories: Standard solution/pH4.01, pH6.86, kcl 3mol

Ulasan Produk

Tidak ada ulasan