AS ONE Programming switch board WeDo

Sebelum PPN:
Rp1.899.900
Spesifikasi
AS ONE Part Number67-6594-19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A programming switch board for electricity use in 6th grade science. (Compatible with the WeDo series of electricity use programming learning sets) This large panel allows you to easily attach and remove the WeDo Switch Robot (sold separately). By sticking it to a blackboard or other surface and building a circuit, you can demonstrate how to control the on/off of the circuit switch through programming.
Feature
A programming switch board for electricity use in 6th grade science. (Compatible with the WeDo series of electricity use programming learning sets) This large panel allows you to easily attach and remove the WeDo Switch Robot (sold separately). By sticking it to a blackboard or other surface and building a circuit, you can demonstrate how to control the on/off of the circuit switch through programming.

Specification
*Programming materials (including the Switch Robot) are not included. *This is a teaching material for elementary, junior high, and high school science experiments.

Ulasan Produk

Tidak ada ulasan