AS ONE Spoon Measuring PE Disposable Non-Sterile 17cm 10ml (Sendok Lab)

Sebelum PPN:
Rp1.599.900
Spesifikasi
AS ONE Part Number64-9345-83
Length (mm)16 (Sampling part)
Overall Length (mm)170 (outer cylinder)
Sampling Volume (ml)10 (approximate)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A semicircular spoon for collecting powder, granules, semi-solids, and liquids.The top part of the spoon has a flat shape that allows you to scrape off a constant amount of material.
Made of FDA-approved all-polyethylene (HDPE).
Everything from manufacturing to individual packaging is done in a clean room (class 100,000), making it hygienic.
Feature
A semicircular spoon for collecting powder, granules, semi-solids, and liquids.The top part of the spoon has a flat shape that allows you to scrape off a constant amount of material.
Made of FDA-approved all-polyethylene (HDPE).
Everything from manufacturing to individual packaging is done in a clean room (class 100,000), making it hygienic.

Ulasan Produk

Tidak ada ulasan