AS ONE High-precision volumetric flask, white, with English calibration certificate

Sebelum PPN:
Rp3.599.900 - Rp5.699.900
Spesifikasi
Calibration CertificateGeneral proofreading

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The accuracy is higher than JIS standard.
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
The accuracy is higher than JIS standard.

Specification
Material: Borosilicate glass-1●Capacity accuracy/Lot No. body indication●Total height: 180mm●High precision●Color: White●Volume tolerance: ±0.08mL●Plug size (TS): 13●Ball outer diameter: Φ60mm●★ Calibration point: Full 1 point. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan