AS ONE High-grade test tubes

Sebelum PPN:
Rp17.999.900 - Rp22.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a high-purity carbon test tube in which the pores of the carbon are impregnated with pyrolytic carbon and sealed. The impurity content is 5 ppm or less, so there is no need to worry about leaching from the material. It has high thermal conductivity and a low Young's modulus, making it excellent in thermal shock resistance. It has excellent purity, heat resistance, and chemical resistance.
Feature
This is a high-purity carbon test tube in which the pores of the carbon are impregnated with pyrolytic carbon and sealed. The impurity content is 5 ppm or less, so there is no need to worry about leaching from the material. It has high thermal conductivity and a low Young's modulus, making it excellent in thermal shock resistance. It has excellent purity, heat resistance, and chemical resistance.

Specification
●Capacity: 50mL●Material: High-purity pyrolytic carbon-impregnated carbon material●Usage temperature: -193 to 400°C (in air) *Up to 2200°C (3000°C) (in non-oxidizing atmosphere)●*The above may vary depending on the usage conditions. ●Shape: Straight mouth, no scale markings●*There may be color unevenness in the product, but this does not affect the quality.

Ulasan Produk

Tidak ada ulasan