AS ONE Fluororesin PTFE Sample Collection Beaker 1000mL

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number67-4851-79

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For sampling a wide range of volumes from 100 to 1000mL. By using the extension cap, it can also be used for sampling deep tanks. (Maximum 3 connections) The upper part of the handle is female threaded.
Feature
For sampling a wide range of volumes from 100 to 1000mL. By using the extension cap, it can also be used for sampling deep tanks. (Maximum 3 connections) The upper part of the handle is female threaded.

Specification
●Capacity (mL): 1000●A (mm): 103●B (mm): 130●C (mm): 155●Total length (mm): 775●Code number: 301-0003539

Ulasan Produk

Tidak ada ulasan