AS ONE Film Thickness Meter With Software

Sebelum PPN:
Rp89.999.900
Spesifikasi
AS ONE Part Number1-2533-02
Accuracy± (2μm + 2% of reading)
Dimensions (mm)Body / 70 x 32 x 122, Probe / Φ15 x 62
FunctionMeasurement count, average value, standard deviation, maximum / minimum value display
InterfaceUSB
Mass (g)225
Measurement MethodElectromagnetic / overcurrent type
Measuring Range0to2000μm
Minimum Resolution1μm
Power SupplyAAA batteries x 3 (included for testing)
Suitable ForFor both iron and non-ferrous (aluminum, non-magnetic stainless steel, etc.)
Supported OSWindows(R)2000/XP/Vista(R)/7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tip of the sensor has excellent wear resistance. Protect rubber reduces damage in the event of a fall or collision. It has a built-in dual sensor that automatically identifies the type of substrate.
Feature
The tip of the sensor has excellent wear resistance. Protect rubber reduces damage in the event of a fall or collision. It has a built-in dual sensor that automatically identifies the type of substrate.

Specification
Mini test

Ulasan Produk

Tidak ada ulasan