Miki pulley Torque limiter, wrap-around type (with signal pin) TT Series TT-2X-03-14-2NM-P

Sebelum PPN:
Rp11.999.900
Spesifikasi
Dimension B (mm)40
Dimension D (mm)25
Dimension F (mm)45
Dimension H (mm)45
Dimension K1 (mm)20.5
Dimension N (mm)31
Set Torque (N m)2
ShapeWinding
Size2X
TypeWith signal pin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Instantly disconnects input and output in the event of an overload, protecting the machine.
- Because it is a single-position type with meshing, once the overload is removed, it automatically reconnects with the same torque and index.
- Unlike the friction type, it can also be used in harsh environments.

Ulasan Produk

Tidak ada ulasan