Miki pulley Torque limiter, wrap-around type (with signal pin) TT Series TT-1X-03-10-2.5NM-P

Sebelum PPN:
Rp7.299.900
Spesifikasi
Dimension B (mm)34
Dimension D (mm)20
Dimension F (mm)35
Dimension H (mm)30
Dimension K1 (mm)12.5
Dimension N (mm)25
Set Torque (N m)2.5
ShapeWinding
Size1X
TypeWith signal pin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Instantly disconnects input and output in the event of an overload, protecting the machine.
- Because it is a single-position type with meshing, once the overload is removed, it automatically reconnects with the same torque and index.
- Unlike the friction type, it can also be used in harsh environments.

Ulasan Produk

Tidak ada ulasan