Miki pulley Torque limiter 2-shaft butt type TT Series TT-1X-01-10-10H-2NM

Sebelum PPN:
Rp5.599.900
Spesifikasi
Dimension B (mm)20
Dimension C (mm)30
Dimension D (mm)15
Dimension F (mm)30
Dimension G (mm)5
Dimension H (mm)25
Set Torque (N m)2
Shape2-axis butting
Size1X
TypeNo signal pin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Instantly disconnects input and output in the event of an overload, protecting the machine.
- Because it is a single-position type with meshing, once the overload is removed, it automatically reconnects with the same torque and index.
- Unlike the friction type, it can also be used in harsh environments.

Ulasan Produk

Tidak ada ulasan