Spesifikasi
| RAM (Gb) | 4 |
|---|---|
| ROM (GB) | 64 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- OS Android 10, One UI 2.5- Chipset Exynos 9810 (10 nm)
- CPU Octa-core (4x2.7 GHz Mongoose M3 & 4x1.7 GHz Cortex-A55)
- GPU Mali-G72 MP18
- Size (Main Display) 8.0" (203.1mm)
- Main Camera - Resolution 13.0 MP
- Weight (g) 429
- Video Playback Time (Hours) Up to 11
- CPU Speed 2.7GHz, 1.7GHz
- CPU Type Octa-Core
- Display 8.0" (203.1mm)
- Resolution 1920 x 1200 (WUXGA)
- Technology PLS TFT LCD
- Color Depth 16M
- S Pen Support Yes
- Main Camera - Resolution 13.0 MP
- Auto Focus Yes
- Front Camera - Resolution 5.0 MP
- Main Camera - Flash Yes
- Video Recording Resolution UHD 4K (3840 x 2160) @30fps
- Memory RAM Size (GB) 4
- ROM Size (GB) 64
- Available Memory (GB)* 48.6
- External Memory Support MicroSD (Up to 1TB)
- Network/Bearer 2G GSM GSM850, GSM900, DCS1800, PCS1900
- 3G UMTS B1(2100), B2(1900), B4(AWS), B5(850), B8(900)
- 4G FDD LTE
- B1(2100), B2(1900), B3(1800), B4(AWS), B5(850), B7(2600), B8(900), B12(700), B13(700), B17(700), B20(800), B28(700), B66(AWS-3)
- 4G TDD LTE
- B38(2600), B40(2300), B41(2500)
- Connectivity ANT+ No
- Support Call + Text SMS
- Connectivity ANT+ No
- USB Version USB 3.1 Gen 1
- Location Technology GPS, Glonass, Beidou, Galileo
- Earjack 3.5mm Stereo
- MHL No
- Wi-Fi 802.11 a/b/g/n/ac/ax 2.4G+5GHz, HE80, MIMO, 1024-QAM
- Wi-Fi Direct Yes
- Bluetooth v5.0
- NFC Yes
- Bluetooth Profiles A2DP, AVRCP, HFP, HID, HOGP, HSP, MAP, OPP, PAN, PBAP
- PC Sync. Smart Switch (PC version)
- OS Android
- Form Factor Tablet
- Sensors Accelerometer, Fingerprint Sensor, Gyro Sensor, Geomagnetic Sensor, Hall Sensor, RGB Light Sensor, Proximity Sensor
- Physical specification Dimension (HxWxD, mm) 126.8 x 213.8 x 9.9
- Weight (g) 429
- Battery Internet Usage Time(LTE) (Hours) Up to 10
Ulasan Produk
Tidak ada ulasan




















































































































































