Mitsubishi Electric Engineering SYSMAC C Series →MELSEC Series replacement program converter
#Grup produk P112788940
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This software converts Omron Corporation SYSMAC C Series programs into GX Developer project files.
To switch to the MELSEC iQ-R Series, change the PLC type in the conversion data using GX Works2.
It can be used by converting it into a project file for GX Works3.
Online help function allows you to check the conversion of unconverted instructions
Renewal Equipment
To switch to the MELSEC iQ-R Series, change the PLC type in the conversion data using GX Works2.
It can be used by converting it into a project file for GX Works3.
Online help function allows you to check the conversion of unconverted instructions
Renewal Equipment
Feature
Specification ●Creating CSV Files: Save converted sequence programs and comments to CSV files. You can directly load them into the GX Works2 circuit editing and comment editing screens. ●PC Memory: Set the contents of PC memory read from the SYSMAC C Series CPU to the MELSEC-Q Series device memory. Three relay/device settings are available: DM → D, TIM → T, and CNT → C. ●Error Handling Settings: Specify how to handle errors that occur during automatic conversion when converting sequence instructions or relays. ●Global Variables: Convert SYSMAC C Series global variables to MELSEC-Q Series common device comment device names. [Maximum convertible characters: 8 characters] ●Global Variable I/O Comments: Convert SYSMAC C Series global variable I/O comments to MELSEC-Q Series common device comments. [Maximum convertible characters: 32 characters] ●Conversion Manual: For each SYSMAC C Series sequence instruction, you can check the corresponding MELSEC-Q Series sequence instruction, conversion points, precautions, and sample programs. ● Copy Sample Program: Copy the MELSEC-Q Series sample program listed in the conversion manual onto the GX Developer circuit editing screen. ● Sequence Instructions: Automatically convert SYSMAC C Series sequence instructions to the corresponding MELSEC-Q Series instructions. If there are no corresponding MELSEC-Q Series instructions, they will be automatically converted based on the processing method specified in the "Error Handling Settings" conversion parameter. ● Program Comments, Section Comments, and Line Comments: Convert into MELSEC-Q Series peripheral statements. Program comments are inserted at the beginning of the program. Section comments are inserted before the first circuit of each section. A maximum of 64 characters per line can be converted. If the number exceeds this limit, the program will be split into multiple lines. ● Create Project File: Save the converted program as a GX Developer project file. ● Help Link: Double-click an error or warning displayed in the conversion status to launch online help and view a detailed explanation of the error or warning in the conversion manual. ● Relay to Device Conversion Tool: Enter a SYSMAC relay number to display the corresponding MELSEC-Q Series device number. This function is useful when manually correcting programs. ● Local Variables: Converts SYSMAC C Series local variables to MELSEC-Q Series program-specific device comment device names. [Maximum 8 characters allowed] ● Local Variable I/O Comments: Converts SYSMAC C Series local variable I/O comments to MELSEC-Q Series program-specific device comments. [Maximum 32 characters allowed] ● Alternative Relay Settings: Specifies a substitute device for automatic conversion if the MELSEC-Q Series does not have a relay with the same function. ● Create Conversion Status File: Saves conversion status information (errors, warnings, program step count, device range used, and post-conversion notes) to a log-format file. You can also read saved files to reconfirm conversion errors and warnings. ● Save/Read Conversion Parameter Settings: You can save input/output assignment settings, error handling settings, and alternative relay settings. Furthermore, if you need to perform a conversion using the same parameter settings, you can read saved parameter settings and convert them. ●Source PLC: Automatically identifies the SYSMAC C1000H/C2000H/C200H/CJ1/CS1 Series CPU from the project file saved with CX-Programmer. ●Destination PLC: Freely select the CPU that best suits your system from the MELSEC-Q Series (Q mode) Q00J/Q00/Q01/Q02CPU/Q02H/Q06H/Q12H/Q25H/Q12PH/Q25PH CPUs. ●Connected Devices: PLCs ●Connected Device Series: MELSEC iQ-R, MELSEC-Q, SYSMAC C ●Operation Manual: Explains how to convert SYSMAC C Series sequence programs to MELSEC-Q Series sequence programs and how to operate the program converter. ●Special I/O Unit Settings: If a special I/O unit is used with the SYSMAC C Series, you can distinguish it from the I/O unit. You can also check the input/output assignments of all slots.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
