Molex Ribbon cable 1 bag 50 pieces

Sebelum PPN:
Rp2.499.900 - Rp8.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex Pico Flex Series is a line of reliable wire-to-board connectors that allows you to design more options for high-density applications where standard discrete wire and flat flexible connectors are not suitable. Pico flex IDT connectors are ideal for the automotive and consumer electronics industries. Dual Beam Contact Pre-terminated cable assembly
Feature
Specification ●Ribbon cable type: Flat ●Line pitch: 1.27mm ●Termination treatment: Terminated ●CN1: Picoflex IDC ●Connector A gender: Female ●CN2: Picoflex IDC ●Connector B gender: Female ●AWG size: 28 AWG ● Series: Picoflex ● Length: 160 mm ● Rated voltage: 250 V ● Rated current: 1.2 A

Ulasan Produk

Tidak ada ulasan