Molex Ribbon cable 1 bag 2 pieces

Sebelum PPN:
Rp299.900
Spesifikasi
AS ONE Part Number65-7379-79

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex Premo-Flex FFC Jumpers have 0.50mm pitch, Type D same side contacts. Cable length is 76mm, circuit size is 6mm, interconnects two boards. Used in automotive, consumer, computer and industrial applications. Simple assembly procedure Meets industry standard requirements Operating temperature range: -40 → +105°C Polyester insulation Gold plating
Feature
Specification ●Ribbon cable type: FFC●Wire pitch: 0.50mm●Termination: Unterminated●Series: Premo-Flex●Length: 76mm●Rated voltage: 60V●Operating temperature range: -40 → +105°C●Code number: 213-4273

Ulasan Produk

Tidak ada ulasan