Molex Ribbon cable 1 bag 2 pieces

Sebelum PPN:
Rp399.900
Spesifikasi
AS ONE Part Number65-7382-48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex Premo-Flex FFC Jumpers have 0.50mm pitch, Type A and same side contacts. This product interconnects two PC boards with a cable length of 76mm and circuit size of 10. Used in automotive, consumer, computer and industrial applications. Simple assembly procedure Meets industry standard requirements Operating temperature range: -40 to +105°C Polyester insulation Gold plating
Feature
Specification ●Ribbon cable type: FFC●Wire pitch: 0.50mm●Termination: Unterminated●Series: Premo-Flex●Length: 76mm●Rated voltage: 60 V●Representative standard: RoHS compliant (as of October 2022)●Code number: 213-4295

Ulasan Produk

Tidak ada ulasan