Molex Ribbon cable 1 bag 2 pieces

Sebelum PPN:
Rp349.900
Spesifikasi
AS ONE Part Number65-7380-85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex Premo-Flex FFC jumpers have 0.50 mm pitch, type A contacts on the same side. The cable length is 30 mm and the circuit size is 20 inches to interconnect two PC boards. Used in automotive, consumer electronics, computers, and industrial applications. Simple assembly instructions Meets industry standard requirements Operating temperature range: -40 to +105 °C Polyester insulation Gold plating
Feature
Specification ● Ribbon cable type: FFC ● Line pitch: 0.50mm ● Termination treatment: Untreated termination ● Series: Premo-Flex ● Length: 30 mm ● Rated voltage: 60 V ● Operating temperature range: -40 → +105 °C

Ulasan Produk

Tidak ada ulasan