Arrow(Schneider Electric) Motor siren

Sebelum PPN:
Rp26.999.900
Spesifikasi
Capacity (W)125
Mass (kg)2.4
Power Consumption (W)120
Power Supply Voltage (V)AC200
Rated time5min
Rotation Speed (rpm)7700
Sound Pressure Level (dB)117
ToneMotor siren

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The painting is melamine resin baking, which can withstand harsh environments. A single-blade streamlined siren that is ideal for ships. It is a waterproof gland with (20C) and is connected with a terminal box.

Ulasan Produk

Tidak ada ulasan