Mitsubishi Electric Engineering MELSEC-Q Series RFID Interface Unit (1-channel connection)

Sebelum PPN:
Rp38.999.900
Spesifikasi
ClassificationRFID
Connector[Devices] Sequencer
ConstitutionMain unit: EQ-V680D1, Manual: User's Manual (Hardware), Precautions for use (Chinese), Accessories: Ferrite core
Current Consumption (A)[Internal (DC5V)] 0.42
Data transferMaximum 2048 bytes
Depth (mm)106.5 (unit only, excluding connected antenna cable)
External Dimensions / Height (mm)98
External Dimensions / Width (mm)27.4
Mass (g)200
Number of Connections[Reader/Writer] 1 unit
Occupied In/Out Points32 points
Power SupplyVoltage: DC 20.4V to 26.4V (DC 24V -15%, +10%) (ripple rate within 5%), current consumption: 0.25A
Terminal BlockSlot in

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RFID interface unit can easily connect the Omron RFID system V680 series to a Mitsubishi Electric sequencer.
RFID allows us to track individual products (history management) and production status.
You can connect either a separate amplifier type antenna or a built-in amplifier type antenna.
Direct connection to the MELSEC-Q series bus enables high-speed communication with the sequencer CPU unit and large amounts of data (2048 bytes).
The maximum extension distance from the RFID interface unit to the antenna is 62.5 m (maximum 30.5 m for antennas with built-in amplifiers).
We provide FBs (function blocks) that allow you to easily create programs.
The test/measurement functions required for start-up and maintenance are provided as standard.
Monitoring and Traceability Equipment

Ulasan Produk

Tidak ada ulasan