Mitsubishi Electric Engineering MELSEC iQ-R series compatible FL-net (OPCN-2) interface module
#Grup produk P112781947
Spesifikasi
| Applicable Standard | FA control network standard protocol specification (JIS B 3521), FL-net (OPCN-2) Ver.3 Class 1 compatible (equivalent to Ver.2) |
|---|---|
| Classification | Open Network Connections |
| Communication Protocol | 10BASE-T: half duplex, 100BASE-TX: full duplex/half duplex |
| Connector | [Devices] Sequencer |
| Current Consumption (A) | [Internal (DC5V)] 0.54 |
| Data capacity | [Cyclic] System: 8192 bits + 8192 words, Node: 8192 bits + 8192 words [Message] 1024 bytes |
| Depth (mm) | 110 |
| External Dimensions / Height (mm) | 106 (Base unit mounting 98) |
| External Dimensions / Width (mm) | 27.8 |
| Mass (kg) | 0.17 |
| Number of Cascade Connections | 10BASE-T: 4 stages, 100BASE-TX: 2 stages |
| Occupied In/Out Points | 32 points |
| Transmission Method | Baseband |
| Transmission Speed | 10BASE-T/100BASE-TX |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The FL-net (OPCN-2) system can be constructed using the Mitsubishi Electric MELSEC iQ-R series.
It allows you to interconnect, control, and monitor programmable controllers, CNC (computer numerical control) devices, and PCs from different manufacturers.
Easy startup: Supports various functions of Mitsubishi Electric Corporation's GX Works3, making it easy to create programs.
Two types of communication functions depending on the application: FL-net (OPCN-2) data communication supports "cyclic transmission" and "message transmission".
Large-scale masterless network: Because there is no master, each node can join and leave freely, and up to 254 devices can be connected.
(*Of the 254 units, 249 can be used for control. The remaining 5 units are allocated to fault diagnosis.)
Network devices
*It is not compatible with FL-net (OPCN-2) Ver. 1 devices, so mixed connection and communication is not possible. If used, it may cause malfunction.
*The maximum segment length of an Ethernet cable is 100m. However, this distance may be shorter depending on the cable usage environment. For details, please contact the cable manufacturer.
*This is the number of connection levels when using a repeater hub. When using a switching hub, check with the manufacturer of the switching hub to see how many levels can be connected.
It allows you to interconnect, control, and monitor programmable controllers, CNC (computer numerical control) devices, and PCs from different manufacturers.
Easy startup: Supports various functions of Mitsubishi Electric Corporation's GX Works3, making it easy to create programs.
Two types of communication functions depending on the application: FL-net (OPCN-2) data communication supports "cyclic transmission" and "message transmission".
Large-scale masterless network: Because there is no master, each node can join and leave freely, and up to 254 devices can be connected.
(*Of the 254 units, 249 can be used for control. The remaining 5 units are allocated to fault diagnosis.)
Network devices
*It is not compatible with FL-net (OPCN-2) Ver. 1 devices, so mixed connection and communication is not possible. If used, it may cause malfunction.
*The maximum segment length of an Ethernet cable is 100m. However, this distance may be shorter depending on the cable usage environment. For details, please contact the cable manufacturer.
*This is the number of connection levels when using a repeater hub. When using a switching hub, check with the manufacturer of the switching hub to see how many levels can be connected.
Feature
Specification [Number of system nodes] 254 unitsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
