Spesifikasi
| Applicable Voltage (V) | 180to220 |
|---|---|
| Bolster | BA15S/19 |
| Bulb Shape | G18 |
| Current (A) | 0.3 |
| Installation Height (mm) | 165 |
| Light Bulb | 12V5W |
| Mass (kg) | 0.9 |
| Maximum Outer Diameter (mm) | 110 |
| Protection Class | IP54 |
| Rated Voltage (V) | AC200 |
| Suitatible Connector | For VVF Φ2, Φ1.6 |
| Type | ASL rotating light |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wall-mounted integrated type that does not require installation brackets that were required in the past!
The "one-touch connector" method is adopted, and the "easy mounting structure" allows easy mounting and removal on control boards using VVF cables (Φ2, Φ1.6), so the unit can be easily removed even after wiring. This prevents the rotating light from being damaged when the panel is moved or transported.
The mounting pitch corresponds to the switch box (JIS C8435) defined by the JIS standard. (Mounting pitch 83.5, 66.7)
Exposed wiring is also possible.
When installing in a high position, the main body can be installed upside down so that it can be easily recognized from below.
High-performance packing of EDPM foam is used on the installation surface to achieve high waterproofness and rust prevention.
Due to the drive system by the gear mechanism, there is no uneven rotation even with vibration.
It is a rotating lamp with a large amount of light using a low voltage incandescent bulb of 12V5W. Visibility from a distance is outstanding.
The body is made of ASA resin with excellent weather resistance, and the gloves are made of methacrylic with outstanding transparency.
It has one spare ball built-in.
Protective structure IP54 (can be used in places exposed to dust or water when installed in the forward direction).
The "one-touch connector" method is adopted, and the "easy mounting structure" allows easy mounting and removal on control boards using VVF cables (Φ2, Φ1.6), so the unit can be easily removed even after wiring. This prevents the rotating light from being damaged when the panel is moved or transported.
The mounting pitch corresponds to the switch box (JIS C8435) defined by the JIS standard. (Mounting pitch 83.5, 66.7)
Exposed wiring is also possible.
When installing in a high position, the main body can be installed upside down so that it can be easily recognized from below.
High-performance packing of EDPM foam is used on the installation surface to achieve high waterproofness and rust prevention.
Due to the drive system by the gear mechanism, there is no uneven rotation even with vibration.
It is a rotating lamp with a large amount of light using a low voltage incandescent bulb of 12V5W. Visibility from a distance is outstanding.
The body is made of ASA resin with excellent weather resistance, and the gloves are made of methacrylic with outstanding transparency.
It has one spare ball built-in.
Protective structure IP54 (can be used in places exposed to dust or water when installed in the forward direction).
Ulasan Produk
Tidak ada ulasan



















































































































































%20L-type%20rotating%20light%20ASL%20type/goP112781600-1.jpg)
