Molex Lead wire with terminals Ultra-Fit series 75mm 1 bag 100 pieces

Sebelum PPN:
Rp5.199.900
Spesifikasi
AS ONE Part Number65-7417-73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex pre-crimped leads are Ultra Fit connection type. Cable length is 75mm and wire size is 1.5mm2. Wire is red color. Cable Length: 75mm Circuits (with load) 1
Color: Black Gender: Female Pigtail Material: Metal, Highly Conductive Copper Plated Material
Feature
Specification ●Series: Ultra-Fit●Cable length: 75mm●Code number: 222-9863

Ulasan Produk

Tidak ada ulasan