Molex Lead wire with terminals Ultra-Fit series 450mm 1 bag 50 pieces

Sebelum PPN:
Rp2.599.900
Spesifikasi
AS ONE Part Number65-7387-98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex pre-crimped leads are ultra-fit connection type. Cable length is 450 mm and wire size is 1.5 mm2. Wire is black. Cable Length: 450 mm Circuits (with load) 1
Black resin Gender: Female Material: Metal, Highly conductive copper material plated
Feature
Specification ●Series: Ultra-Fit●Cable length: 450mm●Code number: 222-9731

Ulasan Produk

Tidak ada ulasan