Molex Lead wire with terminals Ultra-Fit series 300mm 1 bag 5 pieces

Sebelum PPN:
Rp199.900
Spesifikasi
AS ONE Part Number65-7417-31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex pre-crimped leads are Ultra Fit connection type. Cable length is 300 mm and wire size is 1.5 mm2. Wire is red color. Cable Length: 300 mm Circuits (with load) 1
Color: Black Gender: Female Pigtail Material: Metal, High Conductive Copper Material Plated Mating
Feature
Specification ●Series: Ultra-Fit●Cable length: 300mm●Code number: 222-9840

Ulasan Produk

Tidak ada ulasan