Molex Lead wire with terminals Ultra-Fit series 150mm 1 bag 50 pieces

Sebelum PPN:
Rp3.399.900
Spesifikasi
AS ONE Part Number65-7392-61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex pre-crimped leads are Ultra Fit connection type. Cable length is 150 mm and wire size is 0.5 mm2. Wires are red in color. Cable Length: 150 mm Circuits (with load) 1
Color: Black Gender: Female Pigtail Material: Metal, Highly Conductive Copper Material Plated
Feature
Specification ●Series: Ultra-Fit●Cable length: 150mm●Code number: 222-9845

Ulasan Produk

Tidak ada ulasan