Molex Lead wire with terminals Ultra-Fit series 150mm 1 bag 5 pieces

Sebelum PPN:
Rp199.900
Spesifikasi
AS ONE Part Number65-7415-49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex pre-crimped leads are Ultra Fit connection type. Cable length is 150 mm and wire size is 0.75 mm2. Wire is black. Cable Length: 150 mm Circuits (with load) 1
Color: Black Gender: Female Pigtail Material: Metal, High Conductive Copper Material Plated Mating
Feature
Specification ●Series: Ultra-Fit●Cable length: 150mm●Code number: 222-9766

Ulasan Produk

Tidak ada ulasan