Molex Lead wire with terminal LINK250 series 75mm 1 bag 5 pieces

Sebelum PPN:
Rp199.900
Spesifikasi
AS ONE Part Number65-7401-77

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex pre-crimped leads offer a simple, cost-effective solution for prototype, pre-production, and volume production requirements. The leads are offered in a female-to-pigtail configuration with a length of 75 mm. They are sized at 22 AWG and are available in black. They are rated for up to 6.5A current per contact and 250V AC (RMS) / DC maximum voltage. They are terminated with tin (Sn) plating.
Feature
Specification ●Series: LINK250●Cable size: 22AWG●Cable length: 75mm●Code number: 230-5871

Ulasan Produk

Tidak ada ulasan