Molex Lead wire with terminal LINK250 series 450mm 1 bag 5 pieces

Sebelum PPN:
Rp199.900
Spesifikasi
AS ONE Part Number65-7398-42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex pre-crimped leads provide a simple, cost-effective solution for prototyping, prototyping, and production shipping requirements. This lead is 450 mm long and has a female-to-female configuration. The size is 26 AWG and is available in black. Rated current per contact up to 6.5 A, AC ( RMS ) / DC maximum voltage 250 V. Termination treatment of tin (Sn) plating
Feature
Specification ●Series: LINK250●Cable size: 26AWG●Cable length: 450mm

Ulasan Produk

Tidak ada ulasan