Molex Lead wire with terminal LINK250 series 300mm 1 bag 50 pieces

Sebelum PPN:
Rp2.099.900
Spesifikasi
AS ONE Part Number65-7401-91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex pre-crimped leads offer a simple, cost-effective solution for prototype, pre-production, and volume production requirements. The leads are offered in a female-to-pigtail configuration with a length of 300 mm. Size is 22 AWG and comes in red color. Current ratings are up to 6.5A per contact, AC (RMS) / DC maximum voltage is 250V, and the terminations are tin (Sn) plated.
Feature
Specification ●Series: LINK250●Cable size: 22AWG●Cable length: 300mm●Code number: 230-5907

Ulasan Produk

Tidak ada ulasan