Molex Lead wire with terminal LINK250 series 300mm 1 bag 5 pieces

Sebelum PPN:
Rp189.900
Spesifikasi
AS ONE Part Number65-7397-85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex pre-crimped leads offer a simple, cost-effective solution for prototype, pre-production and volume production requirements. The leads are 300mm long and have a female-female configuration. They are available in 26 AWG size and in black color. They are rated for up to 6.5A current per contact and 250V AC (RMS) / DC maximum voltage. They are terminated with tin (Sn) plating.
Feature
Specification ●Series: LINK250●Cable size: 26AWG●Cable length: 300mm●Code number: 230-5857

Ulasan Produk

Tidak ada ulasan