Molex Lead wire with terminal LINK250 series 150mm 1 bag 5 pieces

Sebelum PPN:
Rp199.900
Spesifikasi
AS ONE Part Number65-7398-70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex pre-crimped leads offer a simple, cost-effective solution for prototype, pre-production, and volume production requirements. The leads are offered in a female-to-pigtail configuration with a length of 150 mm. Size is 24 AWG and color is red. Current ratings are up to 6.5A per contact, AC (RMS) / DC maximum voltage is 250V, and terminations are tin (Sn) plated.
Feature
Specification ●Series: LINK250●Cable size: 24AWG●Cable length: 150mm●Code number: 230-5893

Ulasan Produk

Tidak ada ulasan