Molex Lead wire with terminal LINK250 series 150mm 1 bag 5 pieces

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number65-7398-47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex pre-crimped leads provide a simple, cost-effective solution for prototyping, prototyping, and production shipping requirements. This lead has a female-to-female configuration with a length of 150 mm. It measures 22 AWG and comes in black. Rated current per contact up to 6.5 A, AC ( RMS ) / DC maximum voltage 250 V. Finished with tin (Sn) plating
Feature
Specification ●Series: LINK250●Cable size: 22AWG●Cable length: 150mm

Ulasan Produk

Tidak ada ulasan