Molex Lead wire with crimp terminal PicoBlade series 75mm 1 bag 10 pieces

Sebelum PPN:
Rp469.900
Spesifikasi
AS ONE Part Number65-7469-87

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex pre-crimped leads are a simple, cost-effective solution for prototype, pre-production and pre-production requirements. These pre-crimped pico blade leads have male-to-pigtail connections or contacts and are tin plated on the mating and termination sides. Wire size: 28 awg Black color Phosphor bronze material Bag package type 1.25mm pitch mating interface
Feature
Specification ●Series: PicoBlade●CN1: PicoBlade Crimp Terminal (●Connector A Gender: Male●CN2: Raw Termination●Cable Size: 0.08mm2●Cable Length: 75mm●Contact Plating: Tin●Outer Jacket Color: Black●Series Number: 214923●Rated Current: 1A●Wire Style: UL1061●Code Number: 201-9923

Ulasan Produk

Tidak ada ulasan