Molex Lead wire with crimp terminal PicoBlade series 304mm 1 bag 1000 pieces

Sebelum PPN:
Rp57.999.900
Spesifikasi
AS ONE Part Number65-7383-68

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex PicoBlade pre-crimped lead female to pigtail has a cable length of 304mm. This PicoBlade connector cable assembly is manufactured with UL1061 discrete wire for ease of design, prototyping and production. Wire size is 28 AWG. For use with 51021 PicoBlade crimp housings. Tin plated terminations. Crimp or compression type of termination interface.
Feature
Specification ●Series: PicoBlade●CN1: PicoBlade Crimp Terminal (●Connector A Gender: Female●CN2: Raw Termination●Cable Size: 0.08mm2●Cable Length: 304mm●Contact Plating: Tin●Outer Jacket Color: Red●Series Number: 79758●Wire Style: UL1061●Code Number: 213-4449

Ulasan Produk

Tidak ada ulasan