Molex Lead wire with crimp terminal PicoBlade series 225mm 1 bag 10 pieces

Sebelum PPN:
Rp469.900
Spesifikasi
AS ONE Part Number65-7470-04

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex pre-crimped leads offer a simple, cost-effective solution for prototype, pre-production and pre-production requirements. These pre-crimped pico blade leads have male-to-male connections or contacts with tin plating on the mating and termination sides. Wire size: 26 awg Black color Phosphor bronze material Bag package type 1.25mm pitch mating interface
Feature
Specification ●Series: PicoBlade●CN1: PicoBlade Crimp Terminal (●Connector A Gender: Male●CN2: PicoBlade Crimp Terminal (●Connector B Gender: Male●Cable Size: 0.14mm2●Cable Length: 225mm●Contact Plating: Tin●Outer Jacket Color: Black●Series Number: 214922●Rated Current: 1A●Wire Style: UL1061●Code Number: 201-9884

Ulasan Produk

Tidak ada ulasan