Molex Lead wire with crimp terminal PicoBlade series 150mm 1 bag 50 pieces

Sebelum PPN:
Rp2.899.900
Spesifikasi
AS ONE Part Number65-7470-66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex pre-crimped leads offer a simple, cost-effective solution for prototype, pre-production and pre-production requirements. These pre-crimped pico blade leads have female-to-pigtail connections or contacts with gold plating on the mating side and tin plating on the termination side. Wire size: 26 awg Red color Phosphor bronze material Bag package type 1.25mm pitch mating interface
Feature
Specification ●Series: PicoBlade●CN1: PicoBlade Crimp Terminal (●Connector A Gender: Female●CN2: Raw Terminated●Cable Size: 26AWG●Cable Length: 150mm●Contact Plating: Gold●Outer Jacket Color: Red●Series Number: 79758●Rated Current: 1A●Wire Style: UL1061●Code Number: 201-9954

Ulasan Produk

Tidak ada ulasan