Molex Lead wire with crimp terminal Mini-Fit Jr. series 75mm 1 bag 5 pieces

Sebelum PPN:
Rp219.900
Spesifikasi
AS ONE Part Number65-7410-53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex Mini-Fit Crimped Leads are constructed from fully tested, UL-certified cables. These cables are crimped on both ends with gold-plated female-to-pigtail crimp terminals. The crimped leads are ideal for use in wire-to-wire applications and can be cut in half for wire-to-board applications. Available in black, with a wire size of 16 AWG and 75 mm long cables. Fully tested cables reduce time to market Conductor material: brass Multiple contacts provide redundancy and high current transmission
Feature
Specification ●Series: Mini-Fit Jr.●CN1: Mini-Fit Jr. Crimp Terminal●Connector A Gender: Male●CN2: Mini-Fit Jr. Crimp Terminal●Connector B Gender: Male●Cable Size: 1.5mm2●Cable Length: 75mm●Contact Plating: Tin●Outer Color: Red●Series Number: 215342●Rated Current: 9A●Wire Style: UL1015●Code Number: 205-7464

Ulasan Produk

Tidak ada ulasan