Molex Lead wire with crimp terminal Mini-Fit Jr. series 75mm 1 bag 100 pieces

Sebelum PPN:
Rp5.599.900
Spesifikasi
AS ONE Part Number65-7403-96

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex Mini-Fit Crimped Leads are constructed from a fully tested, UL-certified cable. The cable is crimped on both ends with tinned male crimp terminals. The crimped leads are ideal for use in wire-to-wire applications and can be cut in half for wire-to-board applications. They are red in color and feature a 75mm cable length. Fully tested cable for faster time to market Conductor material: brass Multiple contacts for redundancy and high current transmission Capacity
Feature
Specification ●Series: Mini-Fit Jr.●CN1: Mini-Fit Jr. Crimp Terminal●Connector A Gender: Female●CN2: Raw Terminated●Cable Size: 16AWG●Cable Length: 75mm●Contact Plating: Gold●Outer Color: Black●Rated Current: 9A●Wire Style: UL1015●Code Number: 205-7561

Ulasan Produk

Tidak ada ulasan