Molex Lead wire with crimp terminal Mini-Fit Jr. series 450mm 1 bag 5 pieces

Sebelum PPN:
Rp219.900
Spesifikasi
AS ONE Part Number65-7412-56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex's mini-fit pre-crimped leads are constructed from fully tested, UL certified cable. These cables are crimped at each end with a tin-plated female to pigtail crimp terminal. This crimp lead is ideal for use in wire-to-wire applications and can be cut in half for use in wire-to-board applications. The color is black and the cable is 450 mm long (wire size
Feature
Specification ● Series: Mini-Fit Jr. ● CN1: Mini-Fit Jr. crimp terminal ● Connector A Gender: Female ● CN2: Untreated termination ● Cable size: 0.75 mm2 ● Cable length: 450 mm ● Contact plating: Tin ● Outer cover Color: Red ● Series number: 215341 ● Rated current: 9 A ● Wire style: UL1015

Ulasan Produk

Tidak ada ulasan