Molex Lead wire with crimp terminal Mini-Fit Jr. series 450mm 1 bag 100 pieces

Sebelum PPN:
Rp5.499.900
Spesifikasi
AS ONE Part Number65-7412-43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex's mini-fit pre-crimped leads are constructed from fully tested, UL certified cable. These cables are crimped at both ends with gold-plated male crimp terminals. This crimp lead is ideal for use in wire-to-wire applications and can be cut in half for use in wire-to-board applications. Available in red color and 450 mm cable length. fully tested
Feature
Specification ●Series: Mini-Fit Jr. ●CN1: Mini-Fit Jr. crimp terminal ●Connector A Gender: Female ●CN2: Untreated termination ●Cable size: 16AWG ●Cable length: 450mm ●Contact plating: Gold ●Outer color : Red ● Rated current: 9 A ● Wire style: UL1015

Ulasan Produk

Tidak ada ulasan