Molex Lead wire with crimp terminal Mini-Fit Jr. series 300mm 1 bag 5 pieces

Sebelum PPN:
Rp259.900
Spesifikasi
AS ONE Part Number65-7404-90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex Mini-Fit Crimped Leads are constructed from fully tested, UL-certified cables. These cables are crimped on both ends with tin-plated female-to-pigtail crimp terminals. The crimped leads are ideal for use in wire-to-wire applications and can be cut in half for wire-to-board applications. Available in red, 300 mm length cables with 18 AWG wire size. Fully tested cables for faster time to market Conductor material: brass Multiple contacts for redundancy and high current transmission Capacity
Feature
Specification ●Series: Mini-Fit Jr.●CN1: Mini-Fit Jr. Crimp Terminal●Connector A Gender: Male●CN2: Raw Termination●Cable Size: 1.5mm2●Cable Length: 300mm●Contact Plating: Tin●Outer Jacket Color: Red●Series Number: 215343●Rated Current: 9A●Wire Style: UL1015●Code Number: 205-7493

Ulasan Produk

Tidak ada ulasan