Molex Lead wire with crimp terminal Mini-Fit Jr. series 300mm 1 bag 5 pieces

Sebelum PPN:
Rp279.900
Spesifikasi
AS ONE Part Number65-7405-19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex's mini-fit pre-crimped leads are constructed from fully tested, UL certified cable. These cables are crimped at each end with a tin-plated male to pigtail crimp terminal. This crimp lead is ideal for use in wire-to-wire applications and can be cut in half for use in wire-to-board applications. Red, 300 mm long case with wire size 18 AWG.
Feature
Specification ● Series: Mini-Fit Jr. ● CN1: Mini-Fit Jr. crimp terminal ● Connector A Gender: Male ● CN2: Untreated termination ● Cable size: 1.5 mm2 ● Cable length: 300 mm ● Contact plating: Gold ● Outer covering Color: Red ● Series number: 215343 ● Rated current: 9 A ● Wire style: UL1015

Ulasan Produk

Tidak ada ulasan