Molex Lead wire with crimp terminal Mini-Fit Jr. series 225mm 1 bag 5 pieces

Sebelum PPN:
Rp379.900
Spesifikasi
AS ONE Part Number65-7410-82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex's mini-fit pre-crimped leads are constructed from fully tested, UL certified cable. These cables are crimped at both ends with gold plated male to pigtail crimp terminals. This crimp lead is ideal for use in wire-to-wire applications and can be cut in half for use in wire-to-board applications. Red, 225 mm long cable with wire size 20 AWG
Feature
Specification ● Series: Mini-Fit Jr. ● CN1: Mini-Fit Jr. crimp terminal ● Connector A Gender: Male ● CN2: Untreated termination ● Cable size: 0.75 mm2 ● Cable length: 225 mm ● Contact plating: Gold ● Outer covering Color: Red ● Series number: 215343 ● Rated current: 9 A ● Wire style: UL1015

Ulasan Produk

Tidak ada ulasan