Molex Lead wire with crimp terminal Mini-Fit Jr. series 225mm 1 bag 100 pieces

Sebelum PPN:
Rp5.499.900
Spesifikasi
AS ONE Part Number65-7403-56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex Mini-Fit Crimped Leads are constructed from fully tested, UL-certified cables. These cables are crimped on both ends with tinned male-pigtail crimp terminals. The crimped leads are ideal for use in wire-to-wire applications and can be cut in half for wire-to-board applications. Also available in 225 mm length in red with a wire size of 16 AWG. Fully tested cables reduce time to market Conductor material: brass Multiple contacts provide redundancy and high current transmission Capacity
Feature
Specification ●Series: Mini-Fit Jr.●CN1: Mini-Fit Jr. Crimp Terminal●Connector A Gender: Male●CN2: Raw Terminated●Cable Size: 18AWG●Cable Length: 225mm●Contact Plating: Gold●Outer Color: Black●Rated Current: 9A●Wire Style: UL1015●Code Number: 205-7673

Ulasan Produk

Tidak ada ulasan