Molex Lead wire with crimp terminal Mini-Fit Jr. series 225mm 1 bag 100 pieces

Sebelum PPN:
Rp4.299.900
Spesifikasi
AS ONE Part Number65-7407-42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex's mini-fit pre-crimped leads are constructed from fully tested, UL certified cable. These cables are crimped at both ends with gold-plated female-to-pigtail crimp terminals. This crimp lead is ideal for use in wire-to-wire applications and can be cut in half for use in wire-to-board applications. The color is black and the cable is 225 mm long with wire size 16 AWG.
Feature
Specification ●Series: Mini-Fit Jr. ●CN1: Mini-Fit Jr. crimp terminal ●Connector A Gender: Male ●CN2: Mini-Fit Jr. crimp terminal ●Connector B Gender: Male ●Cable size: 16AWG ●Cable length: 225mm ●Contact plating: Tin ●Outer color: Red ●Rated current: 9 A ●Wire style: UL1015

Ulasan Produk

Tidak ada ulasan