Molex Lead wire with crimp terminal Micro-Fit 3.0 series 75mm 1 bag 100 pieces

Sebelum PPN:
Rp6.199.900
Spesifikasi
AS ONE Part Number65-7412-63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 214761 Microfit Series pre-crimped leads have a 3.0 pitch and are made from FS 75mm 18 AWG BK Au. These crimped leads are ideal for use in wire-to-wire applications. They are also suitable for wire-to-board applications when cut in half. RoHS compliant (as of October 2022) UL listed Termination interface style: crimp or compression
Feature
Specification ●Series: Micro-Fit 3.0●CN1: Micro-Fit 3.0 Crimp Terminal●Connector A Gender: Female●CN2: Unterminated●Cable Size: 18AWG●Cable Length: 75mm●Contact Plating: Gold●Outer Jacket Color: Black●Series Number: 214761●Rated Current: 8.5A●Wire Style: UL 10002●Code Number: 204-5085

Ulasan Produk

Tidak ada ulasan